Shop BELLINZONI
See all product information
Create Account
EPOBEL - Concentrated Pigment Paste - Yellow
- Mfr # BEY
- Zoro # G423391874
product price:Â
$
21.99
/ea
Key Features
Application
Mix with epoxy
Color
Yellow
Size
100 ml
Includes
100ml of Bellinzoni's Epobel Pigment Paste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEY
- Zoro #
- G423391874
- UPC #
- -
- Country of Origin
- Italy
- Application
- Mix with epoxy
- Color
- Yellow
- Item
- Bellinzoni Epobel - Yellow
- Includes
- 100ml of Bellinzoni's Epobel Pigment Paste
Dimensions
- Size
- 100 ml
Description
Bellinzoni EPOBEL 100ml unit EPO BEL is a ready-to-use, concentrated pigment paste available in various colors, specifically designed for epoxy-based adhesives such as EPOX PREMIUM and EPOX 2000. Thanks to its high-quality pigments, EPO BEL blends easily with adhesives, allowing you to achieve the desired shade and to match the colors of different types of stone and surfaces. It is light-resistant, ensuring the color remains stable even after the adhesive has been catalyzed Method of use : ALWAYS TEST PRODUCT FIRST following below indications, before proceeding with complete product application. Add small amounts of EPO BEL to the epoxy glue to reach the desired tone or shade before adding the hardener. Note: Use one or mix multiple colors to obtain the desired match.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.