Shop BELLINZONI
See all product information
Create Account
Epox Premium Flowing - Two-Component Epoxy Mastic with High Transparency and Very Low Yellowing for
- Mfr # BEPTFE
- Zoro # G923391947
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Includes
1 kg Part A and 0.5 kg Part B of Bellinzoni's Epox Premium Transparent Flowing Epoxy
Application
Mix Part A & B before applying
Size
1.5 kg
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEPTFE
- Zoro #
- G923391947
- UPC #
- -
- Country of Origin
- Italy
- Includes
- 1 kg Part A and 0.5 kg Part B of Bellinzoni's Epox Premium Transparent Flowing Epoxy
- Application
- Mix Part A & B before applying
- Color
- Transparent
- Item
- Bellinzoni Epox Premium Transparent 1.5kg Flowing Epoxy
Dimensions
- Size
- 1.5 kg
Description
Epox Premium Transparent 1.5 KG - Flowing Two component epoxy resin with high transparency and very low yellowing for gluing, jointing and filling of various types of granites, marbles and stones, also very hard or crystalline ones, where the adhesion of polyester-based adhesives are sometimes insufficient. EPOX Premium is super transparent, has very high bonding strength and adheres well also to slightly wet stones, can fill even large flaws and correct objects of value which otherwise would be considered waste. Method of use : The parts to be bonded or filled must be clean, completely dry and free of dust; if possible, roughen them slightly. Mix thoroughly the two dosed components, in the ratio (by weight) of 2 : 1 (A : B), using small quantities of product in order to avoid waste from too fast curing (mass effect). For a good job, usually 250-300 grams (8-11 oz per mixing) at a time are sufficient per single catalysis. Pot-life (20-30 minutes a 20 DegC/68 DegF) will be longer at lower temperature and shorter at higher one; moisture can change reaction time, so it’s better to avoid high humidity. Finishing (smoothing) can be run after 6-7 hours (at 20 DegC/68 DegF) from jointing, after 14-16 hours (at 20 DegC/68 DegF) can be sanded. Complete polymerization will be after 7 days from applications. Do not apply at temperatures below 10 DegC/50 DegF
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.