Limesealer - 1 Liter - Water and Oil Proof Bonding and Antiresurfacing Agent for Weak Stones that T
- Mfr # BLs1
- Zoro # G623392114
product price:
$
35.99
/ea
Key Features
Item - Metal Polish and Stone Care
Bellinzoni Limesealer - 1 Liter
For Use With
Limestone, Sandstone, Cement, Terazzo, and High Absorbent Materials
Cleaner Container Size
1 Liter
Material
Liquid
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLs1
- Zoro #
- G623392114
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Cleaner Container Size
- 1 Liter
- Length
- 3 in
- Width
- 3 in
- Height
- 9 in
Details
- Item - Metal Polish and Stone Care
- Bellinzoni Limesealer - 1 Liter
- For Use With
- Limestone, Sandstone, Cement, Terazzo, and High Absorbent Materials
- Material
- Liquid
- Color
- Clear Transparent
Description
Bellinzoni Limesealer LIMESEALER is a transparent water and oil impregnator that strengthen the stone and prevents salts and efflorescence from surfacing. It contains silossane and fluorinated resins specifically studies for weak stones that tend to crumble and exfoliate like limestone, sandstone (for example Vicenza Stone, Lecce Stone, Modica Stone etc). LIMESEALER gives an optimum protection to the treated stone against humidity, acid rain and it prevents the formation of mildew but at the same time let the stone “breathe”. LIMESELAER will not change the color to the treated stone.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.