Eureka Quartz - Polishing Gel for Polishing and Maintaining Surfaces Made of Artificial Stone, Quar
- Mfr # BEQ
- Zoro # G023392134
product price:Â
$
32.39
/ea
Key Features
Length
4 in
Item - Metal Polish and Stone Care
Bellinzoni Eureka Quartz
Height
6.3 in
For Use With
Marble/Quartz, Marble/Resin, and Engineered Stones and Materials
Material
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEQ
- Zoro #
- G023392134
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Eureka Quartz
- For Use With
- Marble/Quartz, Marble/Resin, and Engineered Stones and Materials
- Material
- Gel
- Color
- Cloudy, Milky White
Dimensions
- Length
- 4 in
- Height
- 6.3 in
- Width
- 4 in
- Cleaner Container Size
- 1 Liter
Description
Bellinzoni - Eureka Quartz Polishing Gel for Quartz-Resin Surfaces Size: 1 Liter EUREKA is a new polishing gel, special for polish quartz resin quickly and easily, just using a single disc machine. EUREKA QUARTZ specifically is the ideal product for polishing engineered stones quartz based (I.E.: SILESTONE, OKITE, SM Quartz, LIVING, GULFSTONE QUARTZ etc. Material can be treated to restore or to increase the original gloss, to enhance the color and to correct imperfections caused by natural wear and tear of materials. Eureka does not contain lead.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.