Shop BELLINZONI
See all product information
Create Account
RR/1 - Repolishable Liquid Wax for Maintenance of Marble, Granite, Terrazzo and Agglomerated Marble
- Mfr # BRR
- Zoro # G323392032
product price:Â
$
14.69
/ea
Key Features
For Use With
Marble, Granite, Terrazzo, Marble, Resin, Marble-Cement, and All Agllomerated Materials
Width
3.5 in
Color
White
Item - Metal Polish and Stone Care
Bellinzoni RR/1 Water-based Liquid Wax for Floors
Cleaner Container Size
1 Liter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRR
- Zoro #
- G323392032
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Marble, Granite, Terrazzo, Marble, Resin, Marble-Cement, and All Agllomerated Materials
- Color
- White
- Item - Metal Polish and Stone Care
- Bellinzoni RR/1 Water-based Liquid Wax for Floors
- Material
- Liquid
Dimensions
- Width
- 3.5 in
- Cleaner Container Size
- 1 Liter
- Height
- 9.5 in
- Length
- 3.5 in
Description
Bellinzoni - RR/1 Repolishing Liquid Wax for maintenance of marble, granite, terrazzo, agglomerated marble. Size: 1 Liter A warm, dry and long-lasting polish can be achieved with RR/1 which will last through several cleaning operations. It is a highly concentrated product so it can be heavily diluted in water, making it very economical to use. RR/1 is also pleasantly perfumed. It provides long-lasting resistance to damage from foot traffic and does not leave patches. It does not contain any of the resins that cause unsightly films. Method of use: Surface must be clean and dry; stains, mildew, crusting must be scraped off. On floors that have deposits of previous waxes, clean with Wax Remover DECER-DOS. Spread the wax, diluted 1 to 20 in lukewarm water (1 dosing cap in 1 liter of water), using a damp cloth, a wax spreader fleece or a mop. Allow the wax to dry without walk over it, then vigorously rub with a woolen cloth or buff with household polishing machine or with a floor machine equipped with white polishing disc. Periodic cleaning must be done with our neutral Detergent LEM-3. After these washings the wax can to be polished as described above. Repeat applications periodically. Coverage: For the polishing of polished marble and granite after grit 800, one liter of product can treat from 150 to 250 sqm (1600 to 2700 sq ft)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.