Shop BELLOFRAM
See all product information
Create Account
Air Pressure Filter/Regulator
- Mfr # 960176004
- Zoro # G824790740
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/2 in
Adjustment Mechanism
Square Head Adjusting Screw
Maximum Flow Rate
20 scfm
Seal Material
BUNA-N
Series
Type 51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960176004
- Zoro #
- G824790740
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/2 in
- Air Inlet Size
- 1/4 in
Details
- Item
- Air Pressure Filter/Regulator
- Adjustment Mechanism
- Square Head Adjusting Screw
- Maximum Flow Rate
- 20 scfm
- Seal Material
- BUNA-N
- Series
- Type 51
- Body Material
- Diecast Aluminum
- Drain Type
- MANUAL
- Maximum Regulated Pressure
- 60 psig
- Pressure Gauge Included
- No
- Maximum Operating Pressure
- 250 psig
- Minimum Regulated Pressure
- 60 psig
- Air Inlet Type
- NPT
- Filter Rating
- 40 micron
- Filter Bowl Material
- Aluminum
Description
Air Pressure Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psig, Drain Type MANUAL, Pressure Gauge Included No, Body Material Diecast Aluminum, Overall Width 2 1/2 in, Series Type 51, Adjustment Mechanism Square Head Adjusting Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.