Shop BELLOFRAM

Air Pressure Filter/Regulator

  • Mfr # 960222000
  • Zoro # G124787945

product price: 
$
80.39
/ea

Key Features

Maximum Operating Pressure
250 psig
Adjustment Mechanism
Square Head Adjusting Screw
Body Material
Diecast Aluminum
Maximum Regulated Pressure
30 psig
Seal Material
BUNA-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960222000
Zoro #
G124787945
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Air Outlet Size
1/4 in
Overall Height
3 1/2 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in
Air Inlet Size
1/4 in

Details

Item
Air Pressure Filter/Regulator
Maximum Operating Pressure
250 psig
Adjustment Mechanism
Square Head Adjusting Screw
Body Material
Diecast Aluminum
Maximum Regulated Pressure
30 psig
Seal Material
BUNA-N
For Substance Type
Air
Air Inlet Type
NPT
Minimum Regulated Pressure
30 psig
Maximum Flow Rate
20 scfm
Maximum Operating Temperature
125 Degrees F
Air Outlet Type
NPT
Includes
Mounting Nut
Series
Type 51
Maximum Flow @ 100 psi
15 scfm
For Fluid Type
Compressed Air
Regulator Type
Relieving
Pressure Gauge Included
No
Minimum Operating Temperature
0 Degrees F
Standards
ATEX II 2 G Dc T 6
Filter Rating
40 micron
Filter Bowl Material
Aluminum
Drain Type
MANUAL

Description

Air Pressure Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psig, Drain Type MANUAL, Pressure Gauge Included No, Body Material Diecast Aluminum, Overall Width 2 1/2 in, Series Type 51, Adjustment Mechanism Square Head Adjusting Screw, Air Outlet Size 1/4 in, Air Outlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.