Shop BELLOFRAM
See all product information
Create Account
Air Pressure Filter/Regulator
- Mfr # 960177008
- Zoro # G724791151
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Body Material
Diecast Aluminum
Maximum Regulated Pressure
100 psig
Maximum Flow Rate
20 scfm
Minimum Regulated Pressure
100 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960177008
- Zoro #
- G724791151
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Air Pressure Filter/Regulator
- Air Inlet Type
- NPT
- Body Material
- Diecast Aluminum
- Maximum Regulated Pressure
- 100 psig
- Maximum Flow Rate
- 20 scfm
- Minimum Regulated Pressure
- 100 psig
- Maximum Operating Pressure
- 250 psig
- Pressure Gauge Included
- Yes
- Series
- Type 51
- Drain Type
- MANUAL
- Filter Rating
- 40 micron
- Seal Material
- BUNA-N
- Filter Bowl Material
- Aluminum
- Adjustment Mechanism
- Square Head Adjusting Screw
Description
Air Pressure Filter/Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psig, Drain Type MANUAL, Pressure Gauge Included Yes, Body Material Diecast Aluminum, Overall Width 2 1/2 in, Series Type 51, Adjustment Mechanism Square Head Adjusting Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.