Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 435 psig, 3.3 lb

  • Mfr # 64SS020401M00

  • Zoro # G416476809


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/2 in
Filter Rating
25 micron
Drain Type
Manual
Overall Height
6 11/16 in
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64SS020401M00
Zoro #
G416476809
UPC #
-
Country of Origin
India

Dimensions

Overall Width
2 1/2 in
Overall Height
6 11/16 in
Overall Depth
2 1/2 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Filter Rating
25 micron
Drain Type
Manual
Item
Compressed Air Filter
Series
Type 64SS
Filter Type
Particulate
Sight Gauge Included
No
Filter Bowl Material
316L Stainless Steel
Air Inlet Gender
Female
Coefficient of Volume (Cv)
1.44
Maximum Operating Pressure
435 psig
Filter Bowl Capacity
160 mL
For Substance Type
Air, Gas
Maximum Flow Rate
76 scfm
Maximum Operating Temperature
176 Degrees F
Body Material
Stainless Steel
Body Material Grade
316L
For Fluid Type
Compressed Air, Industrial Gas
Standards
NACE, REACH, RoHS
Maximum Flow @ 150 psi
76 scfm
Drain Included
Yes
System Location
Main Line
Seal Material
Nitrile
Minimum Operating Temperature
-76 Degrees F
Air Outlet Gender
Female
Air Outlet Type
NPT
Weight
3.3 lb
Air Inlet Type
NPT
Filter Element Material
316L Stainless Steel

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 76 scfm, Maximum Operating Pressure 435 psig, Maximum Operating Temperature 176 Degrees F, Overall Width 2 1/2 in, Overall Height 6 11/16 in, Drain Included Yes, Filter Bowl Material 316L Stainless Steel, Drain Type Manual, Series Type 64SS, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.