Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 250 psi, 1.41 lb

  • Mfr # 960093000

  • Zoro # G716476677


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Series
Type 70
Maximum Operating Pressure
250 psi
Air Outlet Gender
Female
Maximum Flow @ 100 psi
50 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960093000
Zoro #
G716476677
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Air Outlet Size
3/8 in
Overall Width
3 in
Air Inlet Size
3/8 in
Overall Height
6 1/16 in

Details

Body Material
Aluminum
Series
Type 70
Item
Compressed Air Regulator
Maximum Operating Pressure
250 psi
Air Outlet Gender
Female
Maximum Flow @ 100 psi
50 scfm
For Substance Type
Air
Air Outlet Type
NPT
Weight
1.41 lb
Air Inlet Type
NPT
Regulator Type
Relieving
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Compressed Air
Sight Gauge Included
No
Mounting Type
Through-Panel Mount
Air Inlet Gender
Female
Maximum Regulated Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Coefficient of Volume (Cv)
0.83
Seal Material
Nitrile
Maximum Flow Rate
80 scfm
Minimum Regulated Pressure
2 psi
System Location
Main Line
Adjustment Mechanism
Knob
Adjustment Mechanism Material
Steel

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Adjustment Mechanism Knob, Overall Width 3 in, System Location Main Line, Series Type 70, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.