Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Regulator, 435 psi, 13.2 lb

  • Mfr # 62SS042501R010

  • Zoro # G116476703


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Series
Type 62SS
Air Inlet Gender
Female
Mounting Type
Through-Panel Mount
Air Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62SS042501R010
Zoro #
G116476703
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 3/16 in
Air Outlet Size
1/2 in
Overall Height
6 5/8 in
Overall Depth
3 3/16 in
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/4 in

Details

Body Material
Stainless Steel
Series
Type 62SS
Item
Compressed Air Regulator
Air Inlet Gender
Female
Mounting Type
Through-Panel Mount
Air Outlet Type
NPT
Seal Material
Nitrile
Maximum Operating Temperature
176 Degrees F
Body Material Grade
316L
Maximum Flow Rate
218 scfm
Maximum Operating Pressure
435 psi
System Location
Main Line
Pressure Drop
14.5 psi
For Fluid Type
Compressed Air, Industrial Gas
Adjustment Mechanism Material
316L Stainless Steel
Air Inlet Type
NPT
Pressure Gauge Included
Yes
Adjustment Mechanism
Hex Head Adjusting Screw
Air Outlet Gender
Female
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-76 Degrees F
Regulator Type
Relieving
Standards
NACE, REACH, RoHS
Minimum Regulated Pressure
25 psi
Minimum Operating Pressure
250 psig
Weight
13.2 lb
Coefficient of Volume (Cv)
4.11
For Substance Type
Air; Gas
Maximum Regulated Pressure
250 psi
Sight Gauge Included
No

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 218 scfm, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 176 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Hex Head Adjusting Screw, Overall Width 3 3/16 in, System Location Main Line, Series Type 62SS, Adjustment Mechanism Material 316L Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.