Zoro Homepage

Electro-Pnuematic Transducers

  • Mfr # 961075000

  • Zoro # G716476790


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Overall Width
2 1/8 in
Application
Nominal Pressure Range - Maximum
30 psig
Electrical Lead Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961075000
Zoro #
G716476790
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Overall Width
2 1/8 in
Electrical Lead Length
1/2 in
Overall Depth
2 1/8 in
Air Connection Size
1/4 in

Details

Item
Electro-Pnuematic Transducer
Application
Nominal Pressure Range - Maximum
30 psig
Operating Pressure - Maximum
100 psig
Input Signal Type
Current
Input Current Signal Minimum
4 mA
Nominal Pressure Range - Minimum
6 psig
Operating Temperature - Minimum
-20 Degrees F
Product Type
Electro-Pneumatic Transducer
Air Consumption
0.1 scfm
Operating Temperature - Maximum
150 Degrees F
Control Air Pressure
35 psig
Standards
CE Listed, CSA, FM
Air Connection Type
NPT
Input Current Signal Maximum
20 mA
Mounting Style
Bracket/DIN-Rail; Panel; Pipe

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 35 psig, Electrical Lead Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.