Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro-Pnuematic Transducers

  • Mfr # 961099000

  • Zoro # G516476778


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
100 psig
Operating Temperature - Maximum
150 Degrees F
Air Connection Type
NPT
Standards
CE Listed, CSA, FM
Air Consumption
0.1 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
961099000
Zoro #
G516476778
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Electrical Lead Length
1/2 in
Overall Width
2 1/8 in
Air Connection Size
1/4 in
Overall Depth
2 1/8 in

Details

Item
Electro-Pnuematic Transducer
Operating Pressure - Maximum
100 psig
Operating Temperature - Maximum
150 Degrees F
Air Connection Type
NPT
Standards
CE Listed, CSA, FM
Air Consumption
0.1 scfm
Control Air Pressure
18 psig
Nominal Pressure Range - Maximum
15 psig
Input Current Signal Maximum
20 mA
Input Current Signal Minimum
4 mA
Nominal Pressure Range - Minimum
3 psig
Application
Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners
Operating Temperature - Minimum
-20 Degrees F
Input Signal Type
Current
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Product Type
Electro-Pneumatic Transducer

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 18 psig, Electrical Lead Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.