Zoro Homepage

Electro-Pnuematic Transducers

  • Mfr # 961116000

  • Zoro # G516476686


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-20 Degrees F
Overall Length
4 in
Input Current Signal Minimum
4 mA
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Operating Temperature - Maximum
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961116000
Zoro #
G516476686
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4 in
Air Connection Size
1/4 in
Electrical Lead Length
1/2 in
Overall Width
2 1/8 in
Overall Depth
2 1/8 in

Details

Item
Electro-Pnuematic Transducer
Operating Temperature - Minimum
-20 Degrees F
Input Current Signal Minimum
4 mA
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Operating Temperature - Maximum
150 Degrees F
Nominal Pressure Range - Minimum
1 psig
Standards
CE Listed, CSA, FM
Air Connection Type
NPT
Product Type
Electro-Pneumatic Transducer
Control Air Pressure
50 psig
Application
Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners
Nominal Pressure Range - Maximum
17 psig
Input Signal Type
Current
Input Current Signal Maximum
20 mA
Air Consumption
0.1 scfm
Operating Pressure - Maximum
100 psig

Description

Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.1 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 50 psig, Electrical Lead Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.