Electro-Pnuematic Transducers
Mfr # 961117000
Zoro # G616476784
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Nominal Pressure Range - Maximum
60 psig
Overall Width
2 1/8 in
Operating Temperature - Maximum
150 Degrees F
Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
961117000
Zoro #
G616476784
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in
Overall Width
2 1/8 in
Overall Depth
2 1/8 in
Electrical Lead Length
1/2 in
Air Connection Size
1/4 in
Details
Item
Electro-Pnuematic Transducer
Nominal Pressure Range - Maximum
60 psig
Operating Temperature - Maximum
150 Degrees F
Application
Nominal Pressure Range - Minimum
2 psig
Input Current Signal Maximum
20 mA
Mounting Style
Bracket/DIN-Rail; Panel; Pipe
Operating Pressure - Maximum
100 psig
Standards
CE Listed, CSA, FM
Control Air Pressure
100 psig
Air Connection Type
NPT
Input Signal Type
Current
Air Consumption
0.07 scfm
Operating Temperature - Minimum
-20 Degrees F
Input Current Signal Minimum
4 mA
Product Type
Electro-Pneumatic Transducer
Description
Electro-Pnuematic Transducer, Air Connection Size 1/4 in, Air Connection Type NPT, Air Consumption 0.07 scfm, Application Air Cylinders, Clutches and Brakes, Controllers, Damper and Louver Actuators, Energy Management Systems, HVAC Systems, Liquid, Gas and Slurry Processing Instrumentation, Paper Handling Controls, Petrochemical Processing Systems, Relays, Split Ranging, Textile Processing Systems, Valve Actuators, Valve Positioners, Control Air Pressure 100 psig, Electrical Lead Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.