Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Proportional Regulator, 29 psi

  • Mfr # 3704015I202000

  • Zoro # G816476720


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Series
Type 37
Input Voltage
24 V DC
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3704015I202000
Zoro #
G816476720
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5 5/16 in
Overall Width
2 3/4 in
Air Inlet Size
1/2 in
Overall Depth
2 3/4 in
Exhaust Outlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Power Consumption
3 W
Item
Electronic Proportional Regulator
Series
Type 37
Input Voltage
24 V DC
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Control Signal
4 to 20 mA
Air Outlet Type
NPT
Electrical Connection Type
4-Pin M12 Connector
Exhaust Outlet Gender
Female
Air Outlet Gender
Female
Air Inlet Gender
Female
Minimum Pressure Control
0.7 psi
Maximum Flow Rate
247.2 scfm
Exhaust Outlet Type
NPT
Maximum Pressure Control
14.5 psi
Pressure Control Range
0.7 to 14.5 psi
Air Inlet Type
NPT
Indicator Type
Integral LED
Maximum Operating Pressure
29 psi
Current
0.125 A
Enclosure Rating
IP65
Minimum Operating Pressure
7.95 psi
Weight
1.65 lb
Accuracy
+/-2%

Description

Electronic Proportional Regulator, Maximum Operating Pressure 29 psi, Minimum Operating Pressure 7.95 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type 4-Pin M12 Connector, Accuracy +/-2 Percent, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Current 0.125 A, Indicator Type Integral LED, Input Voltage 24 V DC, Maximum Flow Rate 247.2 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.