Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Proportional Regulator

  • Mfr # 3704087I202000

  • Zoro # G916476750


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
3 W
Series
Type 37
Input Voltage
24 V DC
Air Outlet Type
NPT
Minimum Operating Pressure
7.95 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3704087I202000
Zoro #
G916476750
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
2 3/4 in
Air Inlet Size
1/2 in
Overall Height
5 5/16 in
Overall Width
2 3/4 in
Air Outlet Size
1/2 in
Exhaust Outlet Size
1/2 in

Details

Power Consumption
3 W
Series
Type 37
Item
Electronic Proportional Regulator
Input Voltage
24 V DC
Air Outlet Type
NPT
Minimum Operating Pressure
7.95 psi
Maximum Operating Pressure
101.5 psi
Control Signal
4 to 20 mA
Weight
1.65 lb
Exhaust Outlet Gender
Female
Maximum Flow Rate
247.2 scfm
Air Inlet Gender
Female
Minimum Pressure Control
1 psi
Exhaust Outlet Type
NPT
Indicator Type
Integral LED
Air Inlet Type
NPT
Maximum Pressure Control
87 psi
Maximum Operating Temperature
122 Degrees F
Pressure Control Range
1 to 87 psi
Current
0.125 A
Air Outlet Gender
Female
Electrical Connection Type
4-Pin M12 Connector
Minimum Operating Temperature
32 Degrees F
Enclosure Rating
IP65
Accuracy
+/-2%

Description

Electronic Proportional Regulator, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 7.95 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Enclosure Rating IP65, Electrical Connection Type 4-Pin M12 Connector, Accuracy +/-2 Percent, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Control Signal 4 to 20 mA, Current 0.125 A, Indicator Type Integral LED, Input Voltage 24 V DC, Maximum Flow Rate 247.2 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.