Zoro Homepage

Filter Regulators

  • Mfr # 960050000

  • Zoro # G716476806


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/16 in
Drain Type
Manual
Filter Rating
40 micron
Overall Height
8 1/8 in
Air Outlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960050000
Zoro #
G716476806
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 1/16 in
Overall Height
8 1/8 in
Air Inlet Size
1/4 in
Overall Depth
2 1/2 in
Air Outlet Size
1/4 in

Details

Drain Type
Manual
Filter Rating
40 micron
Item
Filter Regulator
Air Outlet Gender
Female
Minimum Operating Temperature
0 Degrees F
Regulator Type
Relieving
Adjustment Mechanism
Screwdriver
Maximum Regulated Pressure
120 psi
Filter Type
Particulate
Air Outlet Type
NPT
Body Material
Aluminum
Maximum Flow Rate
20 scfm
Series
Type 51FRWT
Pressure Gauge Included
No
Air Inlet Gender
Female
Standards
ATEX II 2 G Dc T 6
Maximum Operating Temperature
125 Degrees F
Air Inlet Type
NPT
Minimum Regulated Pressure
0 psi
Seal Material
Nitrile
Maximum Operating Pressure
250 psig
Drain Included
Yes

Description

Filter Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psig, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 1/16 in, Series Type 51FRWT, Adjustment Mechanism Screwdriver, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.