Shop BELLOFRAM
See all product information
Create Account
High Flow / Presision Regulator
- Mfr # 960089000
- Zoro # G724792028
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Overall Depth
3 in
Maximum Set Pressure
250 psig
Minimum Operating Temperature
-40 Degrees F
Air Outlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960089000
- Zoro #
- G724792028
- UPC #
- -
- Country of Origin
- United States
- Item
- High Flow / Presision Regulator
- Maximum Set Pressure
- 250 psig
- Minimum Operating Temperature
- -40 Degrees F
- Air Outlet Type
- NPT
- Maximum Operating Pressure
- 250 psi
- Weight
- 1.41 lb
- Minimum Set Pressure
- 5 psi
- Pressure Control
- Relieving
- Material
- Diecast Aluminum
- Air Inlet Type
- NPTF
- Maximum Operating Temperature
- 200 Degrees F
- Maximum Flow Rate
- 50 scfm
- Pressure Adjustment Mechanism
- Phenolic Plastic Handle
Description
High Flow / Presision Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPTF, Maximum Flow Rate 50 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Pressure Boost Ratio Not Applicable, Includes Not Applicable, Air Outlet Size 3/8 in, Air Outlet Type NPT, Material Diecast Aluminum, Maximum Set Pressure 250 psig, Minimum Operating Temperature -40 Degrees F, Minimum Set Pressure 5 psi, Overall Depth 3 in, Overall Height 6 in, Overall Length 3 in