High Flow / Presision Regulator

  • Mfr # 960160082
  • Zoro # G724789035
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Maximum Flow Rate
80 scfm
Maximum Regulated Pressure
60 psig
Maximum Operating Temperature
200 Degrees F
Overall Width
3 in
Air Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960160082
Zoro #
G724789035
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
6 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Depth
3 in

Details

Item
High Flow / Presision Regulator
Maximum Flow Rate
80 scfm
Maximum Regulated Pressure
60 psig
Maximum Operating Temperature
200 Degrees F
Air Inlet Type
NPT
Minimum Operating Temperature
-40 Degrees F
Regulator Type
Non-Relieving
Pressure Drop
2.5 psig
Series
Type 70
Adjustment Mechanism Material
Plated Steel
Maximum Operating Pressure
250 psig
For Substance Type
Air
Minimum Regulated Pressure
0 psig
Weight
1.41 lb
Air Outlet Type
NPT
For Fluid Type
Air
Body Material
Diecast Aluminum
Pressure Gauge Included
No
Air Flow Direction
Left to Right
Seal Material
Buna N
Minimum Operating Pressure
5 psi
Adjustment Mechanism
Knob

Description

High Flow / Presision Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 80 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 200 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 in, Series Type 70, Adjustment Mechanism Material Plated Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Diecast Aluminum, For Fluid Type Air, For Substance Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews