Shop BELLOFRAM

Sub-miniaturePressureRegulator, 60 psig

  • Mfr # 960238003
  • Zoro # G124791294

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Weight
2.2 oz
Air Inlet Size
1/16 in
For Fluid Type
Air
Overall Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960238003
Zoro #
G124791294
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/16 in
Overall Width
7/8 in
Overall Depth
7/8 in
Overall Height
3 5/16 in
Air Outlet Size
1/16 in

Details

Item
Sub-miniature Pressure Regulator
Air Inlet Type
NPT
Weight
2.2 oz
For Fluid Type
Air
Minimum Regulated Pressure
0 psig
For Substance Type
Air
Series
Type 91
Maximum Operating Pressure
250 psig
Maximum Flow @ 100 psi
2.5 scfm
Body Material
Anodized Aluminum
Maximum Operating Temperature
160 Degrees F
Maximum Regulated Pressure
60 psig
Air Outlet Type
NPT
Adjustment Mechanism Material
Plated Steel
Regulator Type
Relieving
Minimum Operating Temperature
0 Degrees F
Minimum Operating Pressure
5 psi
Seal Material
Fluorocarbon
Adjustment Mechanism
Knob
Air Flow Direction
Left to Right
Pressure Gauge Included
No
Maximum Flow Rate
2.5 scfm

Description

Sub-miniature Pressure Regulator, Air Inlet Size 1/16 in, Air Inlet Type NPT, Maximum Flow Rate 2.5 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 7/8 in, Series Type 91, Adjustment Mechanism Material Plated Steel, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Size 1/16 in, Air Outlet Type NPT, Body Material Anodized Aluminum, For Fluid Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.