Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960029000
- Zoro # G124789765
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Inlet Connection Size
1/4 in
Inlet Connection Type
NPTF
Application
Industrial Use
Product Type
Pressure Regulator
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 960029000
- Zoro #
- G124789765
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Inlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
- Outlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
Details
- Item
- High Precision Air Pressure Regulator
- Inlet Connection Type
- NPTF
- Application
- Industrial Use
- Product Type
- Pressure Regulator
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Air, Gas
- Outlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 160 Degrees F
- Flow Rate - Maximum
- 4 scfm
- Seal Material
- Buna-N
- Operating Pressure - Minimum
- 5 psig
- Pilot Adjustment - Maximum
- 5 psig
- Operating Pressure Differential - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Body Material
- Aluminum
- Pilot Adjustment - Minimum
- 5 psi
- Outlet Connection Gender
- Female
- Operating Pressure Differential - Maximum
- 5 psig
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.