Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960053000
- Zoro # G824792294
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Outlet Connection Size
1/4 in
Outlet Connection Type
NPTF
For Media
Air, Gas
Product Type
Pressure Regulator
Flow Rate - Maximum
4 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960053000
- Zoro #
- G824792294
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Outlet Connection Type
- NPTF
- For Media
- Air, Gas
- Product Type
- Pressure Regulator
- Flow Rate - Maximum
- 4 scfm
- Operating Temperature - Minimum
- -20 Degrees F
- Application
- Industrial Use
- Operating Temperature - Maximum
- 160 Degrees F
- Inlet Connection Type
- NPTF
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure Differential - Maximum
- 5 psig
- Pilot Adjustment - Maximum
- 5 psig
- Body Material
- Aluminum
- Operating Pressure Differential - Minimum
- 5 psig
- Outlet Connection Gender
- Female
- Operating Pressure - Maximum
- 150 psig
- Operating Pressure - Minimum
- 5 psig
- Seal Material
- Buna-N
Dimensions
- Outlet Connection Size
- 1/4 in
- Inlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.