HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960063006
- Zoro # G724791328
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pressure Regulator
Operating Pressure Differential - Minimum
5 psig
Body Material
Aluminum
Overall Height
2 9/16 in
Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960063006
- Zoro #
- G724791328
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Product Type
- Pressure Regulator
- Operating Pressure Differential - Minimum
- 5 psig
- Body Material
- Aluminum
- Seal Material
- Buna-N
- Pilot Adjustment - Maximum
- 5 psig
- Operating Pressure - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Operating Temperature - Maximum
- 160 Degrees F
- Outlet Connection Type
- NPTF
- Flow Rate - Maximum
- 20 scfm
- For Media
- Air, Gas
- Application
- Industrial Use
- Inlet Connection Type
- NPTF
- Operating Pressure Differential - Maximum
- 5 psig
- Operating Temperature - Minimum
- -20 Degrees F
- Outlet Connection Gender
- Female
- Pilot Adjustment - Minimum
- 5 psi
Dimensions
- Overall Height
- 2 9/16 in
- Inlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
- Outlet Connection Size
- 1/4 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.