HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960071000
- Zoro # G824795141
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 9/16 in
Inlet Connection Size
1/4 in
Outlet Connection Type
NPTF
Flow Rate - Maximum
20 scfm
Outlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960071000
- Zoro #
- G824795141
- UPC #
- -
- Country of Origin
- United States
- Item
- High Precision Air Pressure Regulator
- Outlet Connection Type
- NPTF
- Flow Rate - Maximum
- 20 scfm
- Product Type
- Pressure Regulator
- Inlet Connection Type
- NPTF
- Application
- Industrial Use
- Body Material
- Aluminum
- Operating Pressure - Maximum
- 150 psig
- Operating Pressure Differential - Maximum
- 5 psig
- Seal Material
- Buna-N
- Pilot Adjustment - Maximum
- 5 psig
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Outlet Connection Gender
- Female
- Pilot Adjustment - Minimum
- 5 psi
- For Media
- Air, Gas
- Operating Pressure - Minimum
- 5 psig
- Operating Pressure Differential - Minimum
- 5 psig
Dimensions
- Overall Height
- 2 9/16 in
- Inlet Connection Size
- 1/4 in
- Outlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.