Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960053009
- Zoro # G024794692
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pressure Regulator
Body Material
Aluminum
Outlet Connection Type
NPTF
Operating Temperature - Maximum
160 Degrees F
Operating Pressure Differential - Maximum
5 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960053009
- Zoro #
- G024794692
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Product Type
- Pressure Regulator
- Body Material
- Aluminum
- Outlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 160 Degrees F
- Operating Pressure Differential - Maximum
- 5 psig
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Air, Gas
- Application
- Industrial Use
- Seal Material
- Buna-N
- Pilot Adjustment - Maximum
- 5 psig
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure - Minimum
- 5 psig
- Outlet Connection Gender
- Female
- Flow Rate - Maximum
- 4 scfm
- Operating Pressure - Maximum
- 150 psig
- Inlet Connection Type
- NPTF
- Operating Pressure Differential - Minimum
- 5 psig
Dimensions
- Outlet Connection Size
- 1/4 in
- Inlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
- Overall Height
- 2 9/16 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.