Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 1/4"
- Mfr # 960073000
- Zoro # G924795010
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Flow Rate - Maximum
14 scfm
Outlet Connection Type
NPTF
Operating Temperature - Minimum
-20 Degrees F
Overall Height
2 9/16 in
Application
Industrial Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960073000
- Zoro #
- G924795010
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Flow Rate - Maximum
- 14 scfm
- Outlet Connection Type
- NPTF
- Operating Temperature - Minimum
- -20 Degrees F
- Application
- Industrial Use
- Product Type
- Pressure Regulator
- For Media
- Air, Gas
- Inlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 160 Degrees F
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure Differential - Minimum
- 5 psig
- Body Material
- Aluminum
- Pilot Adjustment - Maximum
- 5 psig
- Operating Pressure Differential - Maximum
- 5 psig
- Seal Material
- Buna-N
- Outlet Connection Gender
- Female
- Operating Pressure - Maximum
- 150 psig
- Operating Pressure - Minimum
- 5 psig
Dimensions
- Overall Height
- 2 9/16 in
- Inlet Connection Size
- 1/4 in
- Outlet Connection Size
- 1/4 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.