HighPrecisionAirPressureRegulator, 1/8"
- Mfr # 960007000
- Zoro # G624791510
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas
Outlet Connection Type
NPTF
Product Type
Pressure Regulator
Application
Industrial Use
Outlet Connection Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960007000
- Zoro #
- G624791510
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- For Media
- Air, Gas
- Outlet Connection Type
- NPTF
- Product Type
- Pressure Regulator
- Application
- Industrial Use
- Inlet Connection Type
- NPTF
- Operating Temperature - Maximum
- 160 Degrees F
- Flow Rate - Maximum
- 4 scfm
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Pressure Differential - Minimum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Seal Material
- Buna-N
- Outlet Connection Gender
- Female
- Operating Pressure Differential - Maximum
- 5 psig
- Pilot Adjustment - Minimum
- 5 psi
- Body Material
- Aluminum
- Operating Pressure - Minimum
- 5 psig
- Pilot Adjustment - Maximum
- 5 psig
Dimensions
- Outlet Connection Size
- 1/8 in
- Inlet Connection Size
- 1/8 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.