HighPrecisionAirPressureRegulator, 3/8"
- Mfr # 960065003
- Zoro # G224786145
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pressure Regulator
Pilot Adjustment - Maximum
5 psig
Application
Industrial Use
Outlet Connection Size
3/8 in
Operating Pressure Differential - Maximum
5 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960065003
- Zoro #
- G224786145
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Product Type
- Pressure Regulator
- Pilot Adjustment - Maximum
- 5 psig
- Application
- Industrial Use
- Operating Pressure Differential - Maximum
- 5 psig
- Outlet Connection Gender
- Female
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure - Maximum
- 150 psig
- Operating Pressure Differential - Minimum
- 5 psig
- Flow Rate - Maximum
- 20 scfm
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Operating Pressure - Minimum
- 5 psig
- Inlet Connection Type
- NPTF
- Outlet Connection Type
- NPTF
- Body Material
- Aluminum
- For Media
- Air, Gas
- Operating Temperature - Maximum
- 160 Degrees F
Dimensions
- Outlet Connection Size
- 3/8 in
- Inlet Connection Size
- 1/4 in
- Overall Height
- 2 9/16 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.