Shop BELLOFRAM
See all product information
Create Account
HighPrecisionAirPressureRegulator, 3/8"
- Mfr # 960074000
- Zoro # G224788101
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
160 Degrees F
Outlet Connection Type
NPTF
Overall Height
2 9/16 in
Application
Industrial Use
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960074000
- Zoro #
- G224788101
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- High Precision Air Pressure Regulator
- Operating Temperature - Maximum
- 160 Degrees F
- Outlet Connection Type
- NPTF
- Application
- Industrial Use
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Air, Gas
- Inlet Connection Type
- NPTF
- Product Type
- Pressure Regulator
- Flow Rate - Maximum
- 14 scfm
- Body Material
- Aluminum
- Operating Pressure Differential - Minimum
- 5 psig
- Operating Pressure Differential - Maximum
- 5 psig
- Outlet Connection Gender
- Female
- Pilot Adjustment - Maximum
- 5 psig
- Operating Pressure - Maximum
- 150 psig
- Pilot Adjustment - Minimum
- 5 psi
- Operating Pressure - Minimum
- 5 psig
- Seal Material
- Buna-N
Dimensions
- Overall Height
- 2 9/16 in
- Outlet Connection Size
- 3/8 in
- Inlet Connection Size
- 3/8 in
- Overall Width
- 2 1/8 in
Description
High Precision Air Pressure Regulator, Body Material Aluminum, Application Industrial Use, Seal Material Buna-N, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.