Zoro Homepage

Positive Bias Booster, 250 psig, 1.75 lb

  • Mfr # 961055000

  • Zoro # G616522122


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Overall Height
6 16/25 in
Air Inlet Gender
Female
Maximum Set Pressure
150 psi
Maximum Flow Rate
50 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961055000
Zoro #
G616522122
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 16/25 in
Air Inlet Size
1/4 in
Overall Length
3 in
Overall Depth
3 in
Air Outlet Size
1/4 in

Details

Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Set Pressure
150 psi
Maximum Flow Rate
50 scfm
Air Outlet Type
NPT
Maximum Operating Pressure
250 psig
Minimum Operating Temperature
-40 Degrees F
Weight
1.75 lb
Minimum Set Pressure
2 psi
Pressure Control
Relieving
Pressure Boost Ratio
1
Pressure Adjustment Mechanism
Handle-Operated
Maximum Operating Temperature
200 Degrees F
Material
Acetal; Aluminum; Brass; Carbon Steel; Nitrile; Stainless Steel
Air Outlet Gender
Female
Item
Positive Bias Booster
Minimum Flow Rate
12 scfm

Description

Positive Bias Booster, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Flow Rate 50 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 200 Degrees F, Pressure Boost Ratio 1, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Material Acetal; Aluminum; Brass; Carbon Steel; Nitrile; Stainless Steel, Maximum Set Pressure 150 psi, Minimum Flow Rate 12 scfm, Minimum Operating Temperature -40 Degrees F, Minimum Set Pressure 2 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.