
Precision Relay, Fixed Negative Bias 4 psi, 0-150 psi, 1/4 NPT, 1:1 Ratio
Mfr # 961-090-000
Zoro # G111209726
product price: $229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961-090-000
Zoro #
G111209726
UPC #
-
Country of Origin
United States
Description
The Type 75 relay uses signal pressure to accurately control output pressure over a wide range of flow and supply pressure variation. Under varying flow conditions output pressure is maintained by use of an aspirator tube, which adjusts the air supply valve opening in accordance with the flow velocity. A balanced supply valve, utilizing a rolling diaphragm, makes the relay virtually immune to changes in supply pressure. Maintenance is simple due to the unit construction, and the relay can be serviced without removing it from the line. Signal to output pressure ratios of 1:1, 1:2, 1:4 and 1:6 are available. Maximum output is 150 psig 10.3 BAR.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.