Preset Air Pressure Regulator

  • Mfr # 960151000
  • Zoro # G224790951
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Body Material
Diecast Aluminum
Maximum Operating Pressure
250 psig
Maximum Flow Rate
28 scfm
Minimum Regulated Pressure
40 psig
Overall Width
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
960151000
Zoro #
G224790951
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Air Inlet Size
1/4 in
Overall Height
3 1/8 in
Air Outlet Size
1/4 in
Overall Depth
2 1/2 in

Details

Item
Preset Air Pressure Regulator
Body Material
Diecast Aluminum
Maximum Operating Pressure
250 psig
Maximum Flow Rate
28 scfm
Minimum Regulated Pressure
40 psig
Air Outlet Type
NPT
Maximum Operating Temperature
160 Degrees F
Standards
OSHA
Adjustment Mechanism Material
Plated Steel
Pressure Drop
2.5 psig
Minimum Operating Temperature
0 Degrees F
For Fluid Type
Air
Series
Type 65
Maximum Flow @ 100 psi
20 scfm
Maximum Regulated Pressure
60 psig
Regulator Type
Relieving
For Substance Type
Air
Air Inlet Type
NPT
Weight
0.69 lb
Pressure Gauge Included
No
Minimum Operating Pressure
5 psi
Seal Material
Buna N

Description

Preset Air Pressure Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 28 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Not Applicable, Overall Width 2 1/2 in, Series Type 65, Adjustment Mechanism Material Plated Steel, Air Flow Direction Not Applicable, Air Inlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Diecast Aluminum, For Fluid Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews