Shop BELLOFRAM
See all product information
Create Account
Preset Air Pressure Regulator
Mfr # 960151005
Zoro # G724787284
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Maximum Regulated Pressure
40 psig
Series
Type 65
Adjustment Mechanism Material
Plated Steel
For Fluid Type
Air
Overall Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960151005
- Zoro #
- G724787284
- UPC #
- -
- Country of Origin
- United States
- Item
- Preset Air Pressure Regulator
- Maximum Regulated Pressure
- 40 psig
- Series
- Type 65
- Adjustment Mechanism Material
- Plated Steel
- For Fluid Type
- Air
- Maximum Operating Temperature
- 160 Degrees F
- Air Inlet Type
- NPT
- Regulator Type
- Relieving
- Pressure Drop
- 2.5 psig
- Maximum Flow @ 100 psi
- 20 scfm
- Weight
- 0.69 lb
- Minimum Operating Temperature
- 0 Degrees F
- Air Outlet Type
- NPT
- For Substance Type
- Air
- Maximum Operating Pressure
- 250 psig
- Body Material
- Diecast Aluminum
- Maximum Flow Rate
- 28 scfm
- Minimum Regulated Pressure
- 20 psig
- Standards
- OSHA
Description
Preset Air Pressure Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 28 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Overall Width 2 1/2 in, Series Type 65, Adjustment Mechanism Material Plated Steel, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Diecast Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Flow @ 100 psi 20 scfm, Maximum Regulated Pressure 40 psig, Minimum Operating Temperature 0 Degrees F