Shop BELLOFRAM
See all product information
Create Account
Preset Air Pressure Regulator
Mfr # 960150000
Zoro # G124789420
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Regulator Type
Relieving
Maximum Regulated Pressure
40 psig
For Fluid Type
Air
Weight
0.69 lb
Air Inlet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960150000
- Zoro #
- G124789420
- UPC #
- -
- Country of Origin
- United States
- Item
- Preset Air Pressure Regulator
- Regulator Type
- Relieving
- Maximum Regulated Pressure
- 40 psig
- For Fluid Type
- Air
- Weight
- 0.69 lb
- Air Inlet Type
- NPT
- Maximum Flow Rate
- 28 scfm
- Maximum Operating Pressure
- 250 psig
- Pressure Drop
- 2.5 psig
- Maximum Flow @ 100 psi
- 20 scfm
- Body Material
- Diecast Aluminum
- Maximum Operating Temperature
- 160 Degrees F
- Series
- Type 65
- For Substance Type
- Air
- Standards
- OSHA
- Adjustment Mechanism Material
- Plated Steel
- Minimum Regulated Pressure
- 20 psig
- Minimum Operating Temperature
- 0 Degrees F
- Air Outlet Type
- NPT
Description
Preset Air Pressure Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 28 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 160 Degrees F, Overall Width 2 1/2 in, Series Type 65, Adjustment Mechanism Material Plated Steel, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Diecast Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Flow @ 100 psi 20 scfm, Maximum Regulated Pressure 40 psig, Minimum Operating Temperature 0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.