Shop BELLOFRAM
See all product information
Create Account
Preset Air Pressure Regulator
- Mfr # 962621000
- Zoro # G824789379
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
For Fluid Type
Air
For Substance Type
Air
Overall Width
3 3/16 in
Seal Material
Buna
Body Material
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 962621000
- Zoro #
- G824789379
- UPC #
- -
- Country of Origin
- United States
- Item
- Preset Air Pressure Regulator
- For Fluid Type
- Air
- For Substance Type
- Air
- Seal Material
- Buna
- Body Material
- Anodized Aluminum
- Regulator Type
- Relieving
- Minimum Regulated Pressure
- 1 psig
- Maximum Operating Temperature
- 150 Degrees F
- Air Inlet Type
- NPT
- Series
- T65
- Maximum Regulated Pressure
- 1 psig
- Maximum Operating Pressure
- 1 psig
- Pressure Gauge Included
- No
- Maximum Flow Rate
- 20 cfm
- Minimum Operating Temperature
- 0 Degrees F
- Air Flow Direction
- Left to Right
- Minimum Operating Pressure
- 5 psi
- Air Outlet Type
- NPT
Description
Preset Air Pressure Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 1 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Not Applicable, Overall Width 3 3/16 in, Series T65, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Type NPT, Body Material Anodized Aluminum, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 1 psig