This item is Discontinued.

Bemis Bemis Manufacturing 1400TTAWHITE Closet Seat Elg White Molded Wood 1400TTAWHITE

Bemis Manufacturing 1400TTAWHITE Closet Seat Elg White Molded Wood (Discontinued)

  • Mfr # 1400TTAWHITE
  • Zoro # G403795494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400TTAWHITE
Zoro #
G403795494
UPC #
73088126825
Country of Origin
China

Description

Closet Seat Elg White Molded Wood

Elongated. Closed front with cover. Molded wood. Non-corrosives Hex-Tite bolts and wing nuts. Top-tite hinges.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Closet Seat Elg White Molded Wood
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Color: White
  • Finish: White
  • Material: Wood
  • Shape: Elongated
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.