
BidetToiletSeat, Wht, 14.625inW, 2.9375inH
Mfr # HV500E 000
Zoro # G515627874
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5-2013
Features
Comfort Control Knob, Low Profile Design
Front Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HV500E 000
Zoro #
G515627874
UPC #
073088163738
Country of Origin
China
Dimensions
Seat Height
2 15/16 in
Overall Width
14 5/8 in
Details
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5-2013
Features
Comfort Control Knob, Low Profile Design
Front Type
Closed
Hinge Material
Plastic
Item
Bidet Toilet Seat
Hinge Design
Slow Close
Antimicrobial
Not Antimicrobial
Seat Material
Plastic
Weight Capacity
350 lb
ADA Compliant
ADA Compliant
Mounting System Type
STA-TITE(R)
Bolt to Seat Front - Maximum
18 1/2 in
Includes Night Light
Night Light Included
Description
Bidet Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Bidet, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design Slow Close, Seat Height 2 15/16 in, Seat Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.