Connelly, 2pcs Toilet Washlet Ss234 C, 1.28/0.9 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
- Mfr # MS494234CEMFG#01
- Zoro # G0320273
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28/0.9
Material
Vitreous China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS494234CEMFG#01
- Zoro #
- G0320273
- UPC #
- 739268353671
- Country of Origin
- Mexico
Dimensions
- Width
- 15 7/8 in
- Depth
- 28-3/4"
- Manufacturers Warranty Length
- 1 yr Limited
Details
- Mounting Style
- Floor
- Bowl Shape
- Elongated
- Color
- Cotton
- Gallons per Flush
- 1.28/0.9
- Material
- Vitreous China
- Flushing Method
- Tornado Flush
- Green Environmental Attribute
- Toilet Uses 1.28 gpf or Less
- Standards
- ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Prop 65
- Item
- Connelly,2pcs Toilet Washlet Ss234 C
- Collection
- Connelly
Description
Connelly,2pcs Toilet Washlet Ss234 C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.