
Biohazard Container, Mini, 1 Quart, Red, 5 per Case, 5PK
Mfr # 100032
Zoro # G716556263
product price: $36.85
/pk 5, $7.37/eaKey Features
Height
4.25 in
Length
4.25 in
Width
6.4375 in
Can Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100032
Zoro #
G716556263
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.25 in
Length
4.25 in
Width
6.4375 in
Details
Can Capacity
1 QT, 5/CS
Can Color
Red
Item
Biohazard Container
Description
Designed for use in research labs, patient rooms, physicians' offices, clinics and other high-traffic areas. Hinged lid accommodates large items and horizontal drop allows maximum capacity of sharps. The translucent containers and lids help identify fill level. Sharps-Tainers lock for final disposal and can accommodate syringes up to 60cc. Multilingual labeling ensures user safety. Container can be autoclaved or incinerated for final disposal. Dimensions inches: 6 7/16 x 4 1/4 x 4 1/4 Fits phlebotomy trays Dual openings; vertical drop For single use only Non-toxic, latex-free and heavy metal freeShipping Weight: 1.5 lbsShipping Dimensions: 4.50 x 10.75 x 4.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.