This item is Discontinued.

Bemis Elg Cfwc E2 Sta Plst St Dresden Blue With Cover, Plastic, Elongated, Dresden Blue 7B1200SLOWT 464

Elg Cfwc E2 Sta Plst St Dresden Blue With Cover, Plastic, Elongated, Dresden Blue (Discontinued)

  • Mfr # 7B1200SLOWT 464
  • Zoro # G2226635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7B1200SLOWT 464
Zoro #
G2226635
UPC #
073088137302
Country of Origin
United States

Dimensions

Width
14-5/16"
Seat Height
1-15/16"

Details

With Cover / Without Cover
With Cover
Material
Plastic
Front Type
Closed
Hinge Type
Slow Close Hinge
Item
Elg Cfwc E2 Sta Plst St Dresden Blue
For Bowl Shape
Elongated
Color
Dresden Blue
Hinge Material
Plastic
Bolt to Seat Front
18-3/4"
Features
STA-TITE Seat Fastening System
Standards
IAPMO/ANSI Z124.5

Description

Elg Cfwc E2 Sta Plst St Dresden Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.