This item is Discontinued.

No Product Image Available

Elg Cfwc E2 Sta Plst St Parchment, With Cover, Plastic, Elongated (Discontinued)

  • Mfr # 7B1200SLOWT 046
  • Zoro # G2225962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7B1200SLOWT 046
Zoro #
G2225962
UPC #
073088136695
Country of Origin
United States

Dimensions

Width
14-5/16"
Seat Height
1-15/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
Parchment
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Seat Fastening System
Front Type
Closed
Hinge Type
Slow Close Hinge
Hinge Material
Plastic
Bolt to Seat Front
18-3/4"
Item
Elg Cfwc E2 Sta Plst St Parchment

Description

Elg Cfwc E2 Sta Plst St Parchment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.