This item is Discontinued.

Bemis Elg Oflc Sta Plst St White Without Cover, Plastic, Elongated, White 7B3155CT 000

Elg Oflc Sta Plst St White Without Cover, Plastic, Elongated, White (Discontinued)

  • Mfr # 7B3155CT 000
  • Zoro # G2228010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7B3155CT 000
Zoro #
G2228010
UPC #
073088046697
Country of Origin
United States

Dimensions

Width
14-1/4"
Seat Height
2-5/8"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Commercial Fastening System; Non-Corrosive 300 Series Stainless Steel Posts and Pintles
Front Type
Open
Hinge Type
Non Self-Sustaining Check Hinge
Hinge Material
Plastic
Bolt to Seat Front
18-7/16"
Item
Elg Oflc Sta Plst St White

Description

Elg Oflc Sta Plst St White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.