Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Elongated CFWC E2 STA PLST ST 1200SLOWT3 (Discontinued)

  • Mfr # 1200SLOWT305
  • Zoro # G6262254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200SLOWT305
Zoro #
G6262254
UPC #
073088137043
Country of Origin
United States

Dimensions

Size
18-3/4" L x 14-5/16" W x 1-15/16" D

Details

Item
Elongated CFWC E2 STA PLST ST 1200SLOWT3
Fits Brand
Kohler, American Standard, Toto, Glacier Bay, Aquasource, Delta
Material
Plastic
For Use With
Elongated Toilets
Type
Toilet Seat
Color
Sea Mist
Material of Construction
Plastic
Fixture Type
Toilets
Color/Finish
Sea Mist
Standards
UPC, IAPMO, ANSI Z124.5
Green Environmental Attribute
Made with Eco-Friendly Materials and Processes
Includes
(4) Bumpers

Description

Elongated CFWC E2 STA PLST ST 1200SLOWT3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.