This item is Discontinued.

No Product Image Available

Elongated OFLC STA PLST ST 1955CT346 (Discontinued)

  • Mfr # 1955CT346
  • Zoro # G6858977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1955CT346
Zoro #
G6858977
UPC #
073088120885
Country of Origin
United States

Dimensions

Size
18-9/16" L x 14-1/2" W x 2-3/8" D

Details

Fits Brand
Kohler, American Standard, Toto, Glacier Bay, Aquasource, Delta
Material
Plastic
Type
Toilet Seat
Color
Biscuit
Material of Construction
Plastic
Fixture Type
Toilets
Color/Finish
Biscuit
Standards
UPC, IAPMO, ANSI Z124.5
Green Environmental Attribute
Made with Eco-Friendly Materials and Processes
For Use With
Elongated Toilets
Includes
(4) Ring Bumpers, Plastic Non Self-Sustaining Check Hinges (1955CT) / Self-Sustaining Check Hinges (1955SSCT) with Non-Corroding, 300 Series Stainless Steel Posts and Pintles
Item
Elongated OFLC STA PLST ST 1955CT346

Description

Elongated OFLC STA PLST ST 1955CT346

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.