This item is Discontinued.

Bemis Rnd Cfwc E2 Sta Plst St Tan, With Cover, Plastic, Round, Tan 7B200SLOWT 088

Rnd Cfwc E2 Sta Plst St Tan, With Cover, Plastic, Round, Tan (Discontinued)

  • Mfr # 7B200SLOWT 088
  • Zoro # G2228622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7B200SLOWT 088
Zoro #
G2228622
UPC #
073088137852
Country of Origin
United States

Dimensions

Width
14-11/16"
Seat Height
1-15/16"

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
Tan
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Seat Fastening System
Front Type
Closed
Hinge Type
Slow Close Hinge
Hinge Material
Plastic
Bolt to Seat Front
16-3/4"
Item
Rnd Cfwc E2 Sta Plst St Tan

Description

Rnd Cfwc E2 Sta Plst St Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.