
Toilet Seat, Wht, 14.25 in W, 2.625 in H
Mfr # 3155SSCT 000
Zoro # G515078973
product price:Â $60.89
/eaKey Features
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Fits Most Manufacturers Elongated Toilets, Made with Eco-Friendly Materials and Processes
Front Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3155SSCT 000
Zoro #
G515078973
UPC #
073088046703
Country of Origin
United States
Dimensions
Seat Height
2 5/8 in
Overall Width
14 1/4 in
Details
For Bowl Shape
Elongated
Color
White
Standards
IAPMO/ANSI Z124.5
Features
Fits Most Manufacturers Elongated Toilets, Made with Eco-Friendly Materials and Processes
Front Type
Open
Hinge Material
Plastic
Bolt to Seat Front
5 1/2 in
Antimicrobial
Antimicrobial
Item
Toilet Seat
Mounting System Type
STA-TITE(R)
Hinge Design
Self-Sustaining
Seat Material
Plastic
Includes Hardware
Hardware Included
ADA Compliant
ADA Compliant
Weight Capacity
300 lb
Bolt to Seat Front - Maximum
18 1/2 in
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Commercial, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining, Seat Height 2 5/8 in, Seat Material Plastic, Bolt to Seat Front 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.