Toilet Seat With Cover, Plastic, Round, Black
Mfr # 200SLOWT 047
Zoro # G2034842
product price: $103.99
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Material
Plastic
Width
14-11/16"
Standards
IAPMO/ANSI Z124.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200SLOWT 047
Zoro #
G2034842
UPC #
073088137739
Country of Origin
United States
Dimensions
Width
14-11/16"
Seat Height
1-15/16"
Details
For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
Black
Material
Plastic
Standards
IAPMO/ANSI Z124.5
Features
STA-TITE Seat Fastening System
Front Type
Closed
Hinge Material
Plastic
Bolt to Seat Front
16-3/4"
Item
Toilet Seat
Description
Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.