Bemis

Toilet Seat, Without Cover, Plastic, Child, White


product price: $39.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Bowl Shape Child
  • With Cover / Without Cover Without Cover
  • Color White
  • Material Plastic
  • Width 13-7/16"
See all product information

Product Information

  • Brand Bemis
  • MFR # BB955CT
  • Zoro # G2685374
  • UPC #
    073088025418
  • Country of Origin United States
  • Category Toilet Seats

Dimensions

Width 13-7/16"
Seat Height 2 1/8 in
Overall Width 13 7/16 in

Details

For Bowl Shape Child
With Cover / Without Cover Without Cover
Color White
Material Plastic
Standards IAPMO/ANSI Z124.5-2013
Features 500 lb Capacity, Antimicrobial, High Traffic, Non-Corrosive Posts, STA-TITE(R) Bolts
Front Type Open
Hinge Type Check Hinge
Hinge Material Plastic with Stainless Steel Posts
Bolt to Seat Front 15 1/4 in
Item Toilet Seat
Hinge Design External Check Hinge
ADA Compliance Yes
Weight Capacity 500 lb
Mounting System Type STA-TITE(R)
Night Light No
Antimicrobial Yes
Includes Hardware Yes
Type Child

Description

Toilet Seat, For Bowl Shape Child, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Plastic with Stainless Steel Posts, Hinge Design External Check Hinge, Seat Height 2 1/8 in, Bolt to Seat Front 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.