Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Benchmade Folding Knife, Drop Point, 2-15/16In L, Blk 585S

Folding Knife, Drop Point, 2-15/16In L, Blk (Discontinued)

  • Mfr # 585S
  • Zoro # G3533853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
585S
Zoro #
G3533853
UPC #
610953130817
Country of Origin
United States

Dimensions

Blade Length
3 in
Length Open
6 15/16 in
Closed Length
4 in
Overall Length
7 in

Details

Item
Folding Knife
Type
Mini-Barrage
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
Cam Lock
Handle Color
Black
One-Hand Operation
Yes
Features
Reversible tip-up
Belt Clip
Yes
Sheath
No
Handle Material
Plastic
Blade Finish
Unfinished
Number of Blades Included
1
Blade Edge Type
Serrated
Series
BARRAGE
Weight
0.2 lb
Material Application
Multipurpose
Lock Type
Cam Lock
Grip Type
Textured
Opening Mechanism
Axis
Includes Pocket Clip
Yes
Includes Sheath
No
One-Handed Operation
Yes

Description

The Benchmade 585S Folding Knife is the perfect knife for your next camping trip. Its versatile design allows you to easily open and close it with one hand. The Benchmade Mini-Barrage knife features a reversible, bright split arrow clip that allows you to carry it on either side of your pocket. With 154CM stainless steel blades, this folding knife is both durable and reliable. The handle is made of Valox w/420J stainless liners, which provides superior strength while remaining lightweight. This black folding knife has an overall length of 6 15/16 in., an opening length of 6 15/16 in., and a blade length of 2 15/16 in.. Whether you are using it at home or outdoors, the Benchmade 585S Folding Knife will be the tool that helps get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.